Pulling Elbow Series Information
| Manufacturer Part Number | MFL75 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Pulling Elbow |
| Family Series | Appleton Fittings, Pulling Elbow Series |
| Description | RIGID TO BOX PULLING ELBOW W/GASKET |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 1/2 " |
| Gasket Included | Yes |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Raintight |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Comments | Listed for Ordinary Locations |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.345 lbs |