MFLK10
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MFLK10 Integra Enclosures, Premium Series, Mounting Flange Kit 10in.

MFG Item Number
MFLK10

MFLK10 Integra Enclosures, Premium Series, Mounting Flange Kit 10in.

MFG Item Number
MFLK10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premium Series
Item #
MFLK10
Mounting Flange Kit 10in.

Premium Series Information


Specifications

Specifications
Manufacturer Part Number MFLK10
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Mounting Flange Kit 10in.
Accessory Type Mounting Kit
Enclosure Wall Mount
Comments Mounting Flange Kit 10 in
Net Weight 0.35 lbs
Gross Weight 0.29 lbs