Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MFLK14 Integra Enclosures, Mounting Flange Kit 14in.
MFLK14 Integra Enclosures, Mounting Flange Kit 14in.
This item cannot be canceled or returned
Description
Mounting Flange Kit 14in.
Specifications
Specifications
| Manufacturer Part Number |
MFLK14 |
| Manufacturer |
Integra |
| Family Series |
Integra Enclosures |
| Description |
Mounting Flange Kit 14in. |
| Accessory Type |
Mounting Kit |
| Composition |
Non-Metallic |
| Enclosure |
Wall Mount |
| Comments |
Mounting Flange Kit 14 in |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.39 lbs |
MFLK14
Integra Enclosures