Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Premium Series Information
| Manufacturer Part Number | MFLK16 |
|---|---|
| Manufacturer | Integra |
| Product Series | Premium |
| Family Series | Integra Enclosures, Premium Series |
| Description | Mounting Flange Kin 16in. |
| Accessory Type | Mounting Kit |
| Composition | Non-Metallic |
| Enclosure | Wall Mount |
| Comments | Mounting Flange Kit 16 in |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.56 lbs |