Series Information
| Manufacturer Part Number | MFM383A-CU |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Panel Meters & Gauges |
| Description | Multi Meter, 1/4DIN, LCD |
| Type | AC Volts, Hertz |
| Max Input Signal | 270 VAC, 60 Hz |
| Display Type | Positive LCD |
| Display Digits | 4 |
| Power Supply | 85-270 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Nominal Size | 1/4 DIN |
| Alarm Indicators | No |
| Analog Output | 0-100 mA |
| Operating Temperature | 14-131 °F |
| Protection Rating | IP65 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |