MFP-39
Sealmaster Bearings, MFP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MFP-39

Sealmaster Bearings, MFP Series

MFP-39

Sealmaster Bearings, MFP Series
Bearing
Item Number
MFP-39
MFG Item Number
701844
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Bearings, MFP Series
Item #
MFP-39
Bearing

MFP Series Information

  • Cast Iron Four Bolt Pillow Block High Base Housing
  • Setscrew Locking
  • Medium Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 701844
Manufacturer Sealmaster
Product Series MFP
Family Series Sealmaster Bearings, MFP Series
Description Bearing
Bearing Type Four Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 2.4375 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 24.25 lbs
Gross Weight 24.25 lbs