MFPD-71
Sealmaster Bearings, MFPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MFPD-71

Sealmaster Bearings, MFPD Series

MFPD-71

Sealmaster Bearings, MFPD Series
Bearing
Item Number
MFPD-71
MFG Item Number
702286
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MFPD Series
Item #
MFPD-71
Bearing

MFPD Series Information

  • Cast Iron Four Bolt Pillow Block High Base Housing
  • Double Setscrew Locking
  • Medium Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 702286
Manufacturer Sealmaster
Product Series MFPD
Family Series Sealmaster Bearings, MFPD Series
Description Bearing
Bearing Type Four Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Double Set Screw
Shaft Diameter 4.4375 "
Shaft Range 4-4.99
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 7.5938 lbs
Gross Weight 7.5938 lbs