Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, MFS Series
MFS-11
Dwyer Instruments Sensors, MFS Series
Magnetic Flow Sensor 1/4In I.D.
This item cannot be canceled or returned
Description
Magnetic Flow Sensor 1/4In I.D.
Specifications
Specifications
| Manufacturer Part Number |
MFS-11 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
MFS |
| Family Series |
Dwyer Instruments Sensors, MFS Series |
| Description |
Magnetic Flow Sensor 1/4In I.D. 1/2In NPT Process Connection Frequency Output Signal |
| Material |
316 Stainless Steel |
| Sensor Type |
Magnetic Inductive |
| Flow Range |
0.25-5.3 gpm |
| Input Power |
24 VDC |
| Output |
4-20 mA |
| Accuracy |
2 % |
| Maximum Pressure |
232 psi |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
MFS-11
Dwyer Instruments Sensors, MFS Series