Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MG24508 Square D Circuit Breakers, Multi 9 Series, Multi 9 - C60 UL1077 - MCB - 1P -
MG24508 Square D Circuit Breakers, Multi 9 Series, Multi 9 - C60 UL1077 - MCB - 1P -
This item cannot be canceled or returned
Description
Circuit Breakers, Multi 9 Series
Multi 9 - C60 UL1077 - MCB - 1P -
Multi 9 Series Information
Specifications
Specifications
| Manufacturer Part Number |
530609 |
| Manufacturer |
Square D |
| Product Series |
Multi 9 |
| Family Series |
Square D Circuit Breakers, Multi 9 Series |
| Description |
Multi 9 - C60 UL1077 - MCB - 1P - 16 A - D Curve - 277 V - 5 kA |
| Poles |
1 |
| Current Rating |
16 A |
| Max Voltage |
277 VAC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| 100% Rated |
No |
| Terminal Type |
Clamp |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
1077 |
| Approvals |
CCC, CSA, IEC, UL |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
MG24508
Square D Circuit Breakers, Multi 9 Series