Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MG26984 Square D Circuit Breakers, Multi 9 Front Mounting Kit.
MG26984 Square D Circuit Breakers, Multi 9 Front Mounting Kit.
This item cannot be canceled or returned
Description
Multi 9 Front Mounting Kit.
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
MG26984 |
| Description |
Multi 9 Front Mounting Kit. |
| Accessory Type |
Mounting Kit |
| For Use With |
Multi9 Circuit Breakers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MG26984
Square D Circuit Breakers