MG350V-24F
Schneider HVAC Valves, MG350V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MG350V-24F Schneider HVAC Valves, MG350V Series, Actuator, Electric, Float, NSR, 24

MFG Item Number
420995

MG350V-24F Schneider HVAC Valves, MG350V Series, Actuator, Electric, Float, NSR, 24

MFG Item Number
420995
Item Number
MG350V-24F
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MG350V Series
Item #
MG350V-24F
Actuator, Electric, Float, NSR, 24

MG350V Series Information

Specifications

Specifications
Manufacturer Part Number 420995
Manufacturer Schneider
Product Series MG350V
Family Series Schneider HVAC Valves, MG350V Series
Description Actuator, Electric, Float, NSR, 24 VAC, 78 lbf, Linear, LED, N2
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 24 VDC
Run Time 102 s
Media Temperature 23-131 °F
Manual Operation Yes
Net Weight 1.5 lbs
Gross Weight 1.5 lbs