MG350V-24M
Schneider HVAC Valves, MG350V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MG350V-24M

Schneider HVAC Valves, MG350V Series

MG350V-24M

Schneider HVAC Valves, MG350V Series
Actuator, Electric, Mod, NSR, 24
Item Number
MG350V-24M
MFG Item Number
421001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MG350V Series
Item #
MG350V-24M
Actuator, Electric, Mod, NSR, 24

MG350V Series Information

Specifications

Specifications
Manufacturer Part Number 421001
Manufacturer Schneider
Product Series MG350V
Family Series Schneider HVAC Valves, MG350V Series
Description Actuator, Electric, Mod, NSR, 24 VAC, 78 lbf, Linear, LED, N2
Control Signal Proportional 0-10 VDC, Proportional 2-10 VDC
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 24 VDC
Stroke 16.5 mm
Media Temperature 23-131 °F
Manual Operation Yes
Net Weight 1.345 lbs
Gross Weight 1.635 lbs