Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MG3A0075SPSCGC0 Hammond Power Solutions Transformers, MDT 75kVA 3P 4160D-600Y/347V CU
MFG Item Number
MG3A0075SPSCGC0
MG3A0075SPSCGC0 Hammond Power Solutions Transformers, MDT 75kVA 3P 4160D-600Y/347V CU
MFG Item Number
MG3A0075SPSCGC0
This item cannot be canceled or returned
Description
MDT 75kVA 3P 4160D-600Y/347V CU
Specifications
Specifications
| Manufacturer Part Number |
MG3A0075SPSCGC0 |
| Manufacturer |
Hammond Power Solutions |
| Family Series |
Hammond Power Solutions Transformers |
| Description |
MDT 75kVA 3P 4160D-600Y/347V CU 60HZ E3 EN3R 200C(130R) |
| Phase |
3 |
| Type |
Distribution, Medium Voltage, Transformer |
| Primary Voltage |
4,160 V |
| Secondary Voltage |
347 V, 600 V |
| Temperature Rise (F) |
104 °F |
| Approvals |
CSA, UL |
| Net Weight |
750 lbs |
| Gross Weight |
750 lbs |
MG3A0075SPSCGC0
Hammond Power Solutions Transformers