Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MGB400-11 American Control Electronics Drives, MGB Series, Drive, 4Q Micro SCR With Speed,
MFG Item Number
MGB400-11
MGB400-11 American Control Electronics Drives, MGB Series, Drive, 4Q Micro SCR With Speed,
MFG Item Number
MGB400-11
Description
Drive, 4Q Micro SCR With Speed,
- DC Drive
- Regen: Yes
- RoHS: Yes
- Approvals: cURus
- Package: Chassis
DC drives which allow for ease of motor operation. Operates with output between 0 and 180 Volts. Microprocessor based.
Specifications
Specifications
| Manufacturer Part Number |
MGB400-11 |
| Manufacturer |
American Control Electronics |
| Product Series |
MGB |
| Family Series |
American Control Electronics Drives, MGB Series |
| Description |
Drive, 4Q Micro SCR With Speed, Torque 11 Amp |
| AC Voltage |
115 VAC, 230 VAC |
| Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Regen |
Yes |
| Approvals |
cURus |
| Comments |
8 A Output |
| Nominal Armature VDC |
36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.805 lbs |
MGB400-11
American Control Electronics Drives, MGB Series