Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MGC Series Information
| Manufacturer Part Number | MGC403-11 |
|---|---|
| Manufacturer | American Control Electronics |
| Product Series | MGC |
| Family Series | American Control Electronics Drives, MGC Series |
| Description | Drive, 4Q SCR Chassis Dual, 11 Amp, With Fld, Trq, Iso |
| AC Voltage | 115 VAC, 230 VAC |
| Input Current | 11 A |
| Output Armature Voltage (DC) | 0-90 VDC, 0-180 VDC |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 0-180 VDC, 0-90 VDC |
| Regen | Yes |
| Approvals | cULus |
| Nominal Armature VDC | 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC |
| Net Weight | 0.735 lbs |
| Gross Weight | 0.725 lbs |