MGF350V-24FP
Schneider HVAC Valves, MGF350V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MGF350V-24FP

Schneider HVAC Valves, MGF350V Series

MGF350V-24FP

Schneider HVAC Valves, MGF350V Series
Actuator, Electric, PWM, NSR, 24
Item Number
MGF350V-24FP
MFG Item Number
420998
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MGF350V Series
Item #
MGF350V-24FP
Actuator, Electric, PWM, NSR, 24

MGF350V Series Information

Specifications

Specifications
Manufacturer Part Number 420998
Manufacturer Schneider
Product Series MGF350V
Family Series Schneider HVAC Valves, MGF350V Series
Description Actuator, Electric, PWM, NSR, 24 VAC, 67 lbf, Linear, FB, LED, N2
Control Signal Floating, Modulating 0-10 VDC, Modulating 2-10 VDC, Modulating 4-20 mA
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 24 VDC
Stroke 16.5 mm
Media Temperature 23-131 °F
Manual Operation Yes
Net Weight 1.5 lbs
Gross Weight 1.5 lbs