Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MGL36600 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Circuit Breakers |
| Description | Circuit Breaker, 3P, 600A, 600Vac, 18kAIC |
| Poles | 3 |
| Current Rating | 600 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Terminal Type | Lugs Included |
| Auxiliary Switch | No |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | No |
| Approvals | UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |