Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MGO-24.32B
24P SD ENT IP68 HD BAYNT M32
MFG Item Number
MGO-24.32B
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
24P SD ENT IP68 HD BAYNT M32
Specifications
Specifications
| Manufacturer Part Number |
MGO-24.32B |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
24P SD ENT IP68 HD BAYNT M32 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
M32 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
1.4331 lbs |
| Gross Weight |
1.4331 lbs |
MGO-24.32B
ILME Plugs & Receptacles