Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MGS1600 RoboteQ Navigation Sensors, Enclosed IP64 160 mm wide magnetic track
MGS1600 RoboteQ Navigation Sensors, Enclosed IP64 160 mm wide magnetic track
Description
Navigation Sensors, Series
Enclosed IP64 160 mm wide magnetic track
Specifications
Specifications
| Manufacturer Part Number |
MGS1600 |
| Manufacturer |
RoboteQ |
| Family Series |
RoboteQ Navigation Sensors |
| Description |
Enclosed IP64 160 mm wide magnetic track sensor with serial, USB, analog, PWM and CAN output. |
| Net Weight |
0.605 lbs |
| Gross Weight |
0.67 lbs |
MGS1600
RoboteQ Navigation Sensors