Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RoboteQ Navigation Sensors, MGSWxxxx Series
MGSW3200
RoboteQ Navigation Sensors, MGSWxxxx Series
All-metal, shock-resistant 320 mm
This item cannot be canceled or returned
Description
Navigation Sensors, MGSWxxxx Series
All-metal, shock-resistant 320 mm
MGSWxxxx Series Information
The MGSWxxxx is a heavy duty sensor capable of detecting and reporting the position of a magnetic field along its horizontal axis. The sensor is intended for line following robotic applications, using a magnetic tape to form a track guide on the floor. The MGSWxxxx is built into a rugged, watertight, all‑metal enclosure. It uses a 8‑pin waterproof M12‑type connectors for its power supply and IO signals.
Applications:
Automatic Guided Vehicles Automated warehouses Automated shelves restocking system Material conveying robots Flexible assembly lines
Specifications
Specifications
Manufacturer Part Number
MGSW3200
Manufacturer
RoboteQ
Product Series
MGSWxxxx
Family Series
RoboteQ Navigation Sensors, MGSWxxxx Series
Description
All-metal, shock-resistant 320 mm wide magnetic track sensor with 3-axis Gyroscope, serial, USB,
Voltage
4.5-30 VDC
Communication
CANbus, RS232, USB
Analog Output
Yes
PWM Out
Yes
Connection Type
M12 Connector
Number of Pins
8
Material
Aluminum
Sensing Width
0.32 mm
Protection Rating
IP65
Net Weight
0.71 lbs
Gross Weight
0.74 lbs
MGSW3200
RoboteQ Navigation Sensors, MGSWxxxx Series