Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MGU1 Appleton Light Fixtures, MM Guard for Glass Globe
MGU1 Appleton Light Fixtures, MM Guard for Glass Globe
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MGU1 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
Appleton Mercmaster LED Low Profile Glass Globe Guard. Optional accesory for use in glass and polycarbonated globes. Material: Stainless steel wire |
| Accessory Type |
Guard |
| For Use With |
Appleton Light Fixture |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.34 lbs |
MGU1
Appleton Light Fixtures