MGZ Series Information
| Manufacturer Part Number | MGZWH13NPWBU |
|---|---|
| Manufacturer | Appleton |
| Product Series | MGZ |
| Family Series | Appleton Light Fixtures, MGZ Series |
| Description | Mgz Wm 12Klm 1Npt Nw Cp 5W Bu |
| Lamp Included | Yes |
| Voltage | 120-277 VAC, 170-300 VDC |
| Color Temperature | 4,000 °K |
| Style | Globe |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Power | 92 W |
| Light Output | 11,596 |
| Hub Size | 1 " |
| Mounting | Wall |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |