Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MGZWH32CGWBU Appleton Light Fixtures, MGZ Series, Mgz Wm 14Klm 34Npt Cw Cg 5W Bu
MFG Item Number
MGZWH32CGWBU
MGZWH32CGWBU Appleton Light Fixtures, MGZ Series, Mgz Wm 14Klm 34Npt Cw Cg 5W Bu
MFG Item Number
MGZWH32CGWBU
This item cannot be canceled or returned
Description
Light Fixtures, MGZ Series
Mgz Wm 14Klm 34Npt Cw Cg 5W Bu
Specifications
Specifications
| Manufacturer Part Number |
MGZWH32CGWBU |
| Manufacturer |
Appleton |
| Product Series |
MGZ |
| Family Series |
Appleton Light Fixtures, MGZ Series |
| Description |
Mgz Wm 14Klm 34Npt Cw Cg 5W Bu |
| Lamp Included |
Yes |
| Voltage |
120-277 VAC, 170-300 VDC |
| Color Temperature |
5,000 °K |
| Style |
Globe |
| Material |
Aluminum |
| Lens Material |
Glass |
| Lamp Type |
LED |
| Power |
111 W |
| Light Output |
14,761 |
| Hub Size |
3/4 " |
| Mounting |
Wall |
| Guarded |
No |
| Junction Box |
No |
| Protection Rating |
IP66, IP67 |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| Nominal Voltage |
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MGZWH32CGWBU
Appleton Light Fixtures, MGZ Series