MH100/U/MED
Howard Industries Lamps, HID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MH100/U/MED

Howard Industries Lamps, HID Series

MH100/U/MED

Howard Industries Lamps, HID Series
100W MH Lamp, MED base, M90/E, ED17
MFG Item Number
MH100/U/MED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Lamps, HID Series
Item #
MH100/U/MED
100W MH Lamp, MED base, M90/E, ED17

HID Series Information


Specifications

Specifications
Manufacturer Part Number MH100/U/MED
Manufacturer Howard Industries
Product Series HID
Family Series Howard Industries Lamps, HID Series
Description 100W MH Lamp, MED base, M90/E, ED17 Clear bulb
Type HID
Wattage 100 W
Shape ED17 Elliptical
Base E26 Medium Screw
Mean Lumens 5,800
Color Temperature 4,200 K
Life Span 10,000 Hrs
Net Weight 0.155 lbs
Gross Weight 0.195 lbs