Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Functional Devices Enclosures, MH1200 Series
MH1200
Functional Devices Enclosures, MH1200 Series
Metal Housing NEMA1 8.3H x 7.7W x
This item cannot be canceled or returned
Description
Enclosures, MH1200 Series
Metal Housing NEMA1 8.3H x 7.7W x
MH1200 Series Information
- 18 Gauge Steel
- Screw Down Cover
- NEMA 1
- Optional Plastic Snap Track
- 8.30 in H x 7.70 in W x 3.90 in D
Specifications
Specifications
| Manufacturer Part Number |
MH1200 |
| Manufacturer |
Functional Devices |
| Product Series |
MH1200 |
| Family Series |
Functional Devices Enclosures, MH1200 Series |
| Description |
Metal Housing NEMA1 8.3H x 7.7W x 3.9D surface mount |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
CE, UL |
| Net Weight |
3.565 lbs |
| Gross Weight |
3.965 lbs |
MH1200
Functional Devices Enclosures, MH1200 Series