Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Functional Devices Enclosures, MH2200 Series
MH2204-N4
Functional Devices Enclosures, MH2200 Series
Metal Housing NEMA4 9.84H x 7.87W x
MFG Item Number
MH2204-N4
This item cannot be canceled or returned
Description
Enclosures, MH2200 Series
Metal Housing NEMA4 9.84H x 7.87W x
MH2200 Series Information
- 16 Gauge Steel
- Hinge Key Latch Door
- NEMA 4 and NEMA 4X
- 9.84 in H x 7.87 in W x 3.98 in D
Specifications
Specifications
| Manufacturer Part Number |
MH2204-N4 |
| Manufacturer |
Functional Devices |
| Product Series |
MH2200 |
| Family Series |
Functional Devices Enclosures, MH2200 Series |
| Description |
Metal Housing NEMA4 9.84H x 7.87W x 3.98D |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch with Key Lock |
| Panel Included |
No |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
CE, UL |
| Net Weight |
7.3 lbs |
| Gross Weight |
7.3 lbs |
MH2204-N4
Functional Devices Enclosures, MH2200 Series