Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MH250/U
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MH250/U |
| Manufacturer |
Eiko |
| Family Series |
Eiko Lamps |
| Description |
BULB, 250 WATT,BASE E-39 |
| Type |
HID |
| Wattage |
250 W |
| Shape |
ED28 Elliptical |
| Base |
E39 Mogul Screw |
| Mean Lumens |
21,000 |
| Life Span |
10,000 Hrs |
| Net Weight |
0.558 lbs |
| Gross Weight |
0.558 lbs |