Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MH32 Square D Circuit Breakers, NF STANDARD TYPE 1 BOX
MH32 Square D Circuit Breakers, NF STANDARD TYPE 1 BOX
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
MH32 |
| Description |
NF STANDARD TYPE 1 BOX |
| Accessory Type |
Enclosure |
| For Use With |
NF, NQ Circuit Breakers |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MH32
Square D Circuit Breakers