Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MH3204-N4 Functional Devices Enclosures, MH3200 Series, Metal Housing NEMA4 15.75H x11.81W
MFG Item Number
MH3204-N4
MH3204-N4 Functional Devices Enclosures, MH3200 Series, Metal Housing NEMA4 15.75H x11.81W
MFG Item Number
MH3204-N4
This item cannot be canceled or returned
Description
Enclosures, MH3200 Series
Metal Housing NEMA4 15.75H x11.81W
MH3200 Series Information
- 16 Gauge Steel
- Hinge Key Latch Door
- NEMA 4 and NEMA 4X
Specifications
Specifications
| Manufacturer Part Number |
MH3204-N4 |
| Manufacturer |
Functional Devices |
| Product Series |
MH3200 |
| Family Series |
Functional Devices Enclosures, MH3200 Series |
| Description |
Metal Housing NEMA4 15.75H x11.81W x 5.91D |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch with Key Lock |
| Panel Included |
No |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Nominal Height |
16 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CE, UL |
| Net Weight |
16.05 lbs |
| Gross Weight |
16.05 lbs |
MH3204-N4
Functional Devices Enclosures, MH3200 Series