Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MH32UTK Square D Enclosures, COVER KIT
MH32UTK Square D Enclosures, COVER KIT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MH32UTK |
| Manufacturer |
Square D |
| Family Series |
Square D Enclosures |
| Description |
COVER KIT |
| Accessory Type |
Trim Panel |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Enclosure |
Wall Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MH32UTK
Square D Enclosures