Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Functional Devices Enclosures, MH3800 Series
MH3800-L4
Functional Devices Enclosures, MH3800 Series
Metal Housing NEMA1 24.5H x 12.5W x
MFG Item Number
MH3800-L4
This item cannot be canceled or returned
Description
Enclosures, MH3800 Series
Metal Housing NEMA1 24.5H x 12.5W x
MH3800 Series Information
- 18 Gauge Steel
- Reversible Hook Hinge Key Latch Door
- NEMA 1
- Optional Plastic Snap Track or Sub Panel
Specifications
Specifications
| Manufacturer Part Number |
MH3800-L4 |
| Manufacturer |
Functional Devices |
| Product Series |
MH3800 |
| Family Series |
Functional Devices Enclosures, MH3800 Series |
| Description |
Metal Housing NEMA1 24.5H x 12.5W x 6.5D Coin Latch |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch with Key Lock |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
25 " |
| Nominal Width |
13 " |
| Nominal Depth |
7 " |
| Approvals |
CE, UL |
| Net Weight |
16.604 lbs |
| Gross Weight |
16.604 lbs |
MH3800-L4
Functional Devices Enclosures, MH3800 Series