Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MH44 Square D Enclosures, NQNF Panelboard Enclosure Box, Type
MH44 Square D Enclosures, NQNF Panelboard Enclosure Box, Type
This item cannot be canceled or returned
Description
NQNF Panelboard Enclosure Box, Type
Specifications
Specifications
| Manufacturer Part Number |
336905 |
| Manufacturer |
Square D |
| Family Series |
Square D Enclosures |
| Description |
NQNF Panelboard Enclosure Box, Type 1.20 x 44 x 5.75 in |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Approvals |
cULus |
| Net Weight |
31.5 lbs |
| Gross Weight |
31.5 lbs |