Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MH4401 WEG Electric Motors, DC MOTOR 1/6HP 90V 4P
MFG Item Number
MH4401

MH4401 WEG Electric Motors, DC MOTOR 1/6HP 90V 4P

MFG Item Number
MH4401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
MH4401
DC MOTOR 1/6HP 90V 4P

Series Information

Specifications

Specifications
Manufacturer Part Number MH4401
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description DC MOTOR 1/6HP 90V 4P
Horsepower 1/6 hp
Power Rating 0.12 kW
Base RPM 1,800 RPM
Current Rating Armature: 1.8 A
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount
Service Factor 1
Length 1.01 "
Approvals cCSAus
Net Weight 10 lbs
Gross Weight 10 lbs