Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MH4403L-L4 Functional Devices Enclosures, MH4400 Series, Metal Housing NEMA1 18H x 18W x 7D
MFG Item Number
MH4403L-L4
MH4403L-L4 Functional Devices Enclosures, MH4400 Series, Metal Housing NEMA1 18H x 18W x 7D
MFG Item Number
MH4403L-L4
This item cannot be canceled or returned
Description
Enclosures, MH4400 Series
Metal Housing NEMA1 18H x 18W x 7D
MH4400 Series Information
- 16 Gauge Steel
- Full Hinge Key Latch Door
- NEMA 1
- Optional Sub Panel
Specifications
Specifications
| Manufacturer Part Number |
MH4403L-L4 |
| Manufacturer |
Functional Devices |
| Product Series |
MH4400 |
| Family Series |
Functional Devices Enclosures, MH4400 Series |
| Description |
Metal Housing NEMA1 18H x 18W x 7D w/ SP4403L Subpanel & coin latch |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch with Key Lock |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
18 " |
| Nominal Width |
18 " |
| Nominal Depth |
7 " |
| Approvals |
CE, UL |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
MH4403L-L4
Functional Devices Enclosures, MH4400 Series