Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MH4400 Series Information
| Manufacturer Part Number | MH4404L |
|---|---|
| Manufacturer | Functional Devices |
| Product Series | MH4400 |
| Family Series | Functional Devices Enclosures, MH4400 Series |
| Description | Metal Housing NEMA1 18H x 18W x 7D w/ SP4404L Subpanel |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Quarter-Turn Latch with Key Lock |
| Panel Included | Yes |
| NEMA Rating | NEMA 1 |
| Nominal Height | 18 " |
| Nominal Width | 18 " |
| Nominal Depth | 7 " |
| Approvals | CE, UL |
| Net Weight | 25 lbs |
| Gross Weight | 26.45 lbs |