MH5503L-L4
Functional Devices Enclosures, MH5500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MH5503L-L4

Functional Devices Enclosures, MH5500 Series

MH5503L-L4

Functional Devices Enclosures, MH5500 Series
Metal Housing NEMA1 25.0H x 25.0W x
MFG Item Number
MH5503L-L4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MH5500 Series
Item #
MH5503L-L4
Metal Housing NEMA1 25.0H x 25.0W x

MH5500 Series Information

  • 14 Gauge Steel
  • Full Hinge Key Latch Door
  • NEMA 1
  • Optional Sub Panel

Videos

Specifications

Specifications
Manufacturer Part Number MH5503L-L4
Manufacturer Functional Devices
Product Series MH5500
Family Series Functional Devices Enclosures, MH5500 Series
Description Metal Housing NEMA1 25.0H x 25.0W x 9.5D w/ SP5503L Subpanel Coin Latch
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch with Key Lock
Panel Included Yes
NEMA Rating NEMA 1
Nominal Height 25 "
Nominal Width 25 "
Nominal Depth 10 "
Approvals CE, UL
Net Weight 56.4 lbs
Gross Weight 56.4 lbs