MH5504L
Functional Devices Enclosures, MH5500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MH5504L

Functional Devices Enclosures, MH5500 Series

MH5504L

Functional Devices Enclosures, MH5500 Series
Metal Housing NEMA1 25.0H x 25.0W x
MFG Item Number
MH5504L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MH5500 Series
Item #
MH5504L
Metal Housing NEMA1 25.0H x 25.0W x

MH5500 Series Information

  • 14 Gauge Steel
  • Full Hinge Key Latch Door
  • NEMA 1
  • Optional Sub Panel

Videos

Specifications

Specifications
Manufacturer Part Number MH5504L
Manufacturer Functional Devices
Product Series MH5500
Family Series Functional Devices Enclosures, MH5500 Series
Description Metal Housing NEMA1 25.0H x 25.0W x 9.5 D w/ SP5504L Subpanel Key Latch
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch with Key Lock
Panel Included Yes
NEMA Rating NEMA 1
Nominal Height 25 "
Nominal Width 25 "
Nominal Depth 10 "
Approvals CE, UL
Net Weight 55.9 lbs
Gross Weight 55.9 lbs