Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Terminal Blocks, MHE-13xx Series
MHE-136
Altech Terminal Blocks, MHE-13xx Series
PCB Terminal, 5mm PS (50) 6 Pole,
This item cannot be canceled or returned
Description
Terminal Blocks, MHE-13xx Series
PCB Terminal, 5mm PS (50) 6 Pole,
MHE-13xx Series Information
Specifications
Specifications
| Manufacturer Part Number |
MHE-136 |
| Manufacturer |
Altech |
| Product Series |
MHE-13xx |
| Family Series |
Altech Terminal Blocks, MHE-13xx Series |
| Description |
PCB Terminal, 5mm PS (50) 6 Pole, Horiz.,16A,250V, Black |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
6 |
| Connection Actuation |
Tool |
| Pin Spacing |
5 mm |
| UL Voltage |
250 VAC |
| Current Rating |
16 A |
| Wire Size Range |
22-16 AWG |
| Color |
Black |
| Wire Entry Position |
Side |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Approvals |
CE, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MHE-136
Altech Terminal Blocks, MHE-13xx Series