Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MHKD3 Hammond Manufacturing Enclosures, MHK Series, 6in. Padlocking w/ Defeater 3-pt
MHKD3 Hammond Manufacturing Enclosures, MHK Series, 6in. Padlocking w/ Defeater 3-pt
This item cannot be canceled or returned
Description
6in. Padlocking w/ Defeater 3-pt
Specifications
Specifications
| Manufacturer Part Number |
MHKD3 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
MHK |
| Family Series |
Hammond Manufacturing Enclosures, MHK Series |
| Description |
6in. Padlocking w/ Defeater 3-pt Latch > 60in. - Zinc |
| Accessory Type |
Handle Kit |
| Material |
Zinc |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Comments |
Padlocking |
| Net Weight |
5 lbs |
| Gross Weight |
5.9 lbs |
MHKD3
Hammond Manufacturing Enclosures, MHK Series