Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MHKL1SS Hammond Manufacturing Enclosures, MHK Series, 6in. Keyed Padlocking 1-pt Latch -
MHKL1SS Hammond Manufacturing Enclosures, MHK Series, 6in. Keyed Padlocking 1-pt Latch -
This item cannot be canceled or returned
Description
6in. Keyed Padlocking 1-pt Latch -
Specifications
Specifications
| Manufacturer Part Number |
MHKL1SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
MHK |
| Family Series |
Hammond Manufacturing Enclosures, MHK Series |
| Description |
6in. Keyed Padlocking 1-pt Latch - Stainless Steel |
| Accessory Type |
Handle Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Comments |
Padlocking |
| Net Weight |
3 lbs |
| Gross Weight |
2.35 lbs |
MHKL1SS
Hammond Manufacturing Enclosures, MHK Series