MHM-340-CONS-0000
Control Techniques Motors, MH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MHM-340-CONS-0000 Control Techniques Motors, MH Series, MH 3in. SERVO MOTOR, METRIC MOUNTING
MFG Item Number
960125-23

MHM-340-CONS-0000 Control Techniques Motors, MH Series, MH 3in. SERVO MOTOR, METRIC MOUNTING

MFG Item Number
960125-23
Item Number
MHM-340-CONS-0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, MH Series
Item #
MHM-340-CONS-0000
MH 3in. SERVO MOTOR, METRIC MOUNTING

MH Series Information

  • IP65 Rated
  • Up to 4000 RPM Max Operating Speed
  • Available in English and Metric Flanges
  • Brake Options
  • 2048 Standard Encoder Resolution
The MH Motor is a low inertia motor that is ideally suited to the MDS operating with 460 VAC input. Applications with torque requirements between 16 lb‑in and 748 lb‑in can be solved. MH motors use Neodymium magnets to achieve a high torque to inertia ratio, giving them a size advantage when compared to competitors motors.

Specifications

Specifications
Manufacturer Part Number 960125-23
Manufacturer Control Techniques
Product Series MH
Family Series Control Techniques Motors, MH Series
Description MH 3in. SERVO MOTOR, METRIC MOUNTING FLANGE, 46 LBS-IN CONT. TORQUE, MS CONNECTORS, 3000 RPM MAX SPEED
Voltage 460 VAC
Max Speed 3,000 RPM
Mounting Metric
Encoder Type Incremental
Encoder Bit Resolution 2048
Brake Yes
Protection Rating IP65
Approvals CE, cUL Recognized
Net Weight 12.4 lbs
Gross Weight 12.4 lbs