Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Control Techniques Motors, MH Series
MHM-8500-CONS-0000
Control Techniques Motors, MH Series
MH 8in. SERVO MOTOR, METRIC MOUNTING
Item Number
MHM-8500-CONS-0000
MFG Item Number
960906-06
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Item #
MHM-8500-CONS-0000
MH 8in. SERVO MOTOR, METRIC MOUNTING
IP65 Rated Up to 4000 RPM Max Operating Speed Available in English and Metric Flanges Brake Options 2048 Standard Encoder Resolution The MH Motor is a low inertia motor that is ideally suited to the MDS operating with 460 VAC input. Applications with torque requirements between 16 lb‑in and 748 lb‑in can be solved. MH motors use Neodymium magnets to achieve a high torque to inertia ratio, giving them a size advantage when compared to competitors motors.
Specifications
Specifications
Manufacturer Part Number
960906-06
Manufacturer
Control Techniques
Product Series
MH
Family Series
Control Techniques Motors, MH Series
Description
MH 8in. SERVO MOTOR, METRIC MOUNTING FLANGE, 530 LBS-IN CONT. TORQUE, MS CONNECTORS, 480VAC, 3000 RPM MAX
Voltage
460 VAC
Max Speed
3,000 RPM
Mounting
Metric
Encoder Type
Incremental
Encoder Bit Resolution
2048
Brake
No
Protection Rating
IP65
Approvals
CE, cUL Recognized
Comments
For 8 inch Frame sizes, Consult factory for brakes
Net Weight
110 lbs
Gross Weight
110 lbs
MHM-8500-CONS-0000
Control Techniques Motors, MH Series