Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MHM5-EEA1B-1213-C100-PRM BEI Sensors Encoders, MHK5 Series, Ethernet/IP,10 mm Shaft, M12
MFG Item Number
MHM5-EEA1B-1213-C100-PRM
MHM5-EEA1B-1213-C100-PRM BEI Sensors Encoders, MHK5 Series, Ethernet/IP,10 mm Shaft, M12
MFG Item Number
MHM5-EEA1B-1213-C100-PRM
This item cannot be canceled or returned
Description
Item #
MHM5-EEA1B-1213-C100-PRM
Ethernet/IP,10 mm Shaft, M12
- Blind Shaft Version, 15mm Standard ID with Options Down to 6mm ID
- Precision Ball Bearings with Sealing Flange
- Code Disc Made of Unbreakable and Durable Plastic
Specifications
Specifications
| Manufacturer Part Number |
MHM5-EEA1B-1213-C100-PRM |
| Manufacturer |
BEI Sensors |
| Product Series |
MHK5 |
| Family Series |
BEI Sensors Encoders, MHK5 Series |
| Description |
Ethernet/IP,10 mm Shaft, M12 connector and flange mount, 12 Bits of turns X 13 Bits/turn |
| Single Turn Resolution |
13 |
| Input Power |
10-30 VDC |
| Shaft/Bore Size |
30 mm |
| Shaft Seal |
Yes |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
0.8125 lbs |
| Gross Weight |
0.8125 lbs |
MHM5-EEA1B-1213-C100-PRM
BEI Sensors Encoders, MHK5 Series