Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MHO-48L32
48 PL SD ENT HD 2 PGS M32
MFG Item Number
MHO-48L32
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
48 PL SD ENT HD 2 PGS M32
Specifications
Specifications
| Manufacturer Part Number |
MHO-48L32 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
48 PL SD ENT HD 2 PGS M32 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
M32 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
1.6269 lbs |
| Gross Weight |
1.6269 lbs |
MHO-48L32
ILME Plugs & Receptacles