MHP3904100AB10
Functional Devices Transformers, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MHP3904100AB10

Functional Devices Transformers, RIB Series

MHP3904100AB10

Functional Devices Transformers, RIB Series
Power Supply 14ga NEMA1 24.5H x
MFG Item Number
MHP3904100AB10
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transformers, RIB Series
Item #
MHP3904100AB10
Power Supply 14ga NEMA1 24.5H x

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Manufacturer Part Number MHP3904100AB10
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Description Power Supply 14ga NEMA1 24.5H x 12.5W x 6.5D + SP3804S + PS100AB10
Phase 1
Type Control
VA Rating 100 VA
Primary Voltage 120 V
Secondary Voltage 120 V
Enclosed Yes
Mounting Panel
NEMA Rating NEMA 1
Termination Integrally Molded Terminal Blocks
Approvals UL
Net Weight 30.65 lbs
Gross Weight 34.5 lbs