Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches, MHS Series
MHS-3
Dwyer Instruments Pressure Switches, MHS Series
Miniature High Sensitivity Pressure
This item cannot be canceled or returned
Description
Pressure Switches, MHS Series
Miniature High Sensitivity Pressure
Specifications
Specifications
| Manufacturer Part Number |
MHS-3 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
MHS |
| Family Series |
Dwyer Instruments Pressure Switches, MHS Series |
| Description |
Miniature High Sensitivity Pressure Switch Adjustable Range 28-111In WC |
| Contact Type |
SPDT |
| Electrical Connection |
Spade Terminals |
| Material |
Polycarbonate |
| Gauge Proof Pressure |
500 psig |
| Approvals |
cUL, UL |
| Comments |
28-111 W.C |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
MHS-3
Dwyer Instruments Pressure Switches, MHS Series