Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Terminal Blocks, MHSP-25xx Series
MHSP-257
Altech Terminal Blocks, MHSP-25xx Series
PCB Term Block, 5.08mm (50) 7 pole,
This item cannot be canceled or returned
Description
Terminal Blocks, MHSP-25xx Series
PCB Term Block, 5.08mm (50) 7 pole,
MHSP-25xx Series Information
Specifications
Specifications
| Manufacturer Part Number |
MHSP-257 |
| Manufacturer |
Altech |
| Product Series |
MHSP-25xx |
| Family Series |
Altech Terminal Blocks, MHSP-25xx Series |
| Description |
PCB Term Block, 5.08mm (50) 7 pole, Horiz, 24A, 300V,Green |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
7 |
| Connection Actuation |
Tool |
| Pin Spacing |
5.08 mm |
| UL Voltage |
300 VAC |
| Current Rating |
15 A |
| Wire Size Range |
30-14 AWG |
| IEC Voltage |
450 VAC |
| Color |
Green |
| Wire Entry Position |
Side |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Approvals |
CE, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MHSP-257
Altech Terminal Blocks, MHSP-25xx Series