MHUB6-HDG
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MHUB6-HDG Eaton's Crouse-Hinds series Fittings, 2 COND HUB MALLEABLE IRON

MFG Item Number
MHUB6 HDG

MHUB6-HDG Eaton's Crouse-Hinds series Fittings, 2 COND HUB MALLEABLE IRON

MFG Item Number
MHUB6 HDG
Item Number
MHUB6-HDG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
MHUB6-HDG
2 COND HUB MALLEABLE IRON

Series Information

Specifications

Specifications
Manufacturer Part Number MHUB6 HDG
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series MHUB conduit hub, Malleable iron, Hot dip galvanized finish, 2
Connection Type Set Screw
Trade Size 2 "
Material Malleable Iron
Composition Metallic
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0 lbs
Gross Weight 1.25 lbs