Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, CP Series
MHUB7
Eaton's Crouse-Hinds series Fittings, CP Series
2 1/2 COND HUB MALLEABLE IRON
This item cannot be canceled or returned
Description
2 1/2 COND HUB MALLEABLE IRON
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
MHUB7 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CP Series |
| Description |
Eaton Crouse-Hinds series MHUB conduit hub, Malleable iron, 2-1/2 |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Hub |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Hub Size |
2-1/2 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Liquid Tight |
| Hazardous Location |
Yes |
| Approvals |
CSA, cUL, UL |
| Net Weight |
2.55 lbs |
| Gross Weight |
2.55 lbs |
MHUB7
Eaton's Crouse-Hinds series Fittings, CP Series