Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MHUB9-HDG Eaton's Crouse-Hinds series Fittings, 3 1/2 COND HUB MALLEABLE IRON HDG
MFG Item Number
MHUB9 HDG
MHUB9-HDG Eaton's Crouse-Hinds series Fittings, 3 1/2 COND HUB MALLEABLE IRON HDG
MFG Item Number
MHUB9 HDG
This item cannot be canceled or returned
Description
3 1/2 COND HUB MALLEABLE IRON HDG
Specifications
Specifications
| Manufacturer Part Number |
MHUB9 HDG |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series MHUB conduit hub, Malleable iron, Hot dip galvanized finish, 3-1/2 |
| Connection Type |
Set Screw |
| Trade Size |
3-1/2 " |
| Material |
Malleable Iron |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
MHUB9-HDG
Eaton's Crouse-Hinds series Fittings